X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K37051-CP "Alteo" Towel Bar

Item: K37051-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $33.50

Price: $24.99 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-7/8"
Overall Height 2-1/8"
Construction Metal
Bracket Height 2-1/8"
Extension From Wall 3-1/8"
Mounting Hardware Included Yes