Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K361-BN
Kohler K361-BN "Finial Traditional" Paper Holder
| Item: | K361-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $371.68 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 6-1/2" |
| Overall Height | 2-1/16" |
| Construction | Metal |
| Bracket Diameter | 2-1/16" |
| Extension From Wall | 3-1/8" |
| Mounting Hardware Included | Yes |
| Features | • Dual Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


