Kohler K3609-TR-96 "Cimarron" Two Piece Toilet
| Item: | K3609-TR-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $433.67 (Pricing is for Biscuit)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/2" |
| ADA Height | Yes |
| Width | 17-5/8" |
| Water Depth From Rim | 10-1/2'' X 7-1/8'' |
| Flush Type | Gravity Flush |
| Flush Technology | Class Five HET Tecgnology |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Right Front |
| Trip Lever Finish | Polished Chrome |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Sense Water Efficient |
| Features | • With Cover Locks, Seat Sold Separately |
| Height | 30-3/4" |
| Length | 28-3/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


