X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3609-T-96 "Cimarron" Two Piece Toilet

Item: K3609-T-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 17-5/8"
Water Depth From Rim 10-1/2'' X 7-1/8''
Flush Type Gravity Flush
Flush Technology Class Five HET Technology
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Polished Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Efficient
Features With Cover Locks, Seat Sold Separately
Height 30-3/4"
Length 28-3/4"