Kohler K3597-NF-47 "San Raphael" One Piece Toilet
| Item: | K3597-NF-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,093.34 (Pricing is for Almond)
Details and Dimensions
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/2" |
| Height w/ Seat | 19-3/8" |
| ADA Height | Yes |
| Width | 19-1/2" |
| Depth | 30" |
| Water Depth From Rim | 9 x 7 |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite Flushing System |
| Gallons Per Flush | 1.0 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Sense |
| Features | • Equipped with Sloan Flushmate Pressure Vessel |
| Includes | "Seat, Tank Cover, Bolt Cap Accessory Pack, Tank Accessory Pack" |
| Height | 21-1/2" |
| Warranty |


