X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3554-T-0 "Barrington" Two Piece Toilet

Item: K3554-T-0
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-1/4"
Depth 31-1/2"
Water Depth From Rim 12'' x 10''
Flush Type Pressure Flush
Gallons Per Flush 1.6
Rough In Dimension 4"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Skirted
Construction Vitreous China
Features Rear Outlet
Equipped with Sloan FLUSHMATE Valve
Includes Tank Cover Locks
Height 29-1/4"