Kohler K3554-RA-47 "Barrington" Two Piece Toilet
| Item: | K3554-RA-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $906.00 (Pricing is for Almond)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Wall Mounted |
| Height to Rim | 15" |
| Width | 21-1/4" |
| Depth | 31-1/2" |
| Water Depth From Rim | 12'' x 10'' |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 4" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Right Side |
| Trip Lever Finish | Polished Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Features | • Rear Outlet • Equipped with Sloan FLUSHMATE Valve |
| Height | 29-1/4" |
| Warranty |


