X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3531-33 "Wellworth" Two Piece Toilet

Item: K3531-33
Finish: Mexican Sand
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-1/4"
Depth 30-1/8"
Water Depth From Rim 11-1/2'' x 9-1/2''
Flush Type Pressure Flush
Gallons Per Flush 1.0
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Water Sense
Features Equipped with Sloan FLUSHMATE Valve
Height 29-1/4"