Kohler K3519-RA-33 "Highline" Two Piece Toilet
| Item: | K3519-RA-33 |
| Finish: | Mexican Sand |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $659.93 (Pricing is for Mexican Sand)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 17-1/8" |
| Width | 21-1/4" |
| Water Depth From Rim | 11-1/2'' x 9-1/2'' |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite |
| Gallons Per Flush | 1.0 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Right Side |
| Trip Lever Finish | Polished Chrome |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Sense |
| Height | 31-1/4" |
| Length | 30-1/8" |
| Toilet Trapway Exposure | Exposed |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


