X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3387-H-NA "Poise" Undermount Single Bowl Kitchen Sink

Item: K3387-H-NA
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $2,699.00

Price: $2,296.85



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 33"
Width 18"
Depth 9-3/4"
Overall Size 33'' x 18'' x 9-3/4''
Bowl Length 29"
Bowl Width 14"
Bowl Depth 9-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Includes "Hardware Kit, Cut-Out Template, K-3140 Bamboo Cutting Board, K-3141 Bottom Basin Rack"
Features Silent Shield Plus Sound Absorbing Technology