X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3363-1-NA "Staccato" Self Rimming Bar Sink

Item: K3363-1-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 20"
Width 20"
Depth 8-5/16"
Overall Size 20'' x 20'' x 8-5/16''
Bowl Length 16-1/8"
Bowl Width 13-9/16"
Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Essex Faucet Model # (K-8761)
Features Silent Shield Plus Sound Absorbing Technology
Height 3"