Kohler K3278-NA Cutting Board or Colander
| Item: | K3278-NA |
| Finish: | Hardwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.61
Details and Dimensions
| Height | 1-1/4" |
| Width | 14" |
| Length | 15" |
| Construction | Hardwood |
| Features | • Fits snugly over the basin to create a workstation for quick and easy tasks |
| Product Specifications |
| Warranty |


