Kohler K3190-ST "Ballad" Rinse Basket/Basin Rack
| Item: | K3190-ST |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $41.21 (Pricing is for Stainless Steel)
Details and Dimensions
| Width | 14-1/2" |
| Length | 12-3/4" |
| Fits These Models | "K-3246, K-3248, K-3268, K-3330, K-3331, K-3350, K-3351, K-3353, K-6584" |
| Warranty |


