X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3161-H-NA "Poise" Single Bowl Kitchen Sink

Item: K3161-H-NA
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $1,833.40

Price: $1,560.22



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18"
Width 18"
Bowl Length 14"
Bowl Width 14"
Bowl Depth 9"
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Includes "Hardware Kit, Cut-Out Template, K-3140 Bamboo Cutting Board, K-3142 Bottom Basin Rack"
Features Silent Shield Plus Sound Absorbing Technology