X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2992-4-58 "Tresham" Self Rimming Bathroom Sink

Item: K2992-4-58
Finish: Thunder Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $310.70

Price: $249.18 (Pricing is for Thunder Grey)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 22-13/16"
Width 19-1/4"
Depth 8-3/4"
Height 8-3/4"
Overall Size 22-13/16 x 19-1/4 x 8-3/4
Bowl Length 20-1/16"
Bowl Width 11-15/16"
Bowl Depth 6-1/16"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Viterous China