X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2991-8-58 "Tresham" Self Rimming Bathroom Sink

Item: K2991-8-58
Finish: Thunder Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $327.15

Price: $262.37 (Pricing is for Thunder Grey)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 21-13/16"
Width 16-9/16"
Depth 8-1/16"
Height 8-1/16"
Overall Size 21-13/16 x 16-9/16 x 8-1/16
Bowl Length 19-13/16"
Bowl Width 10-3/16"
Bowl Depth 6-1/16"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Number of Bowls 1