Kohler K2957-8-0 "Persuade" Vanity Top Bathroom Sink

Item: K2957-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $153.65 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 25-1/4"
Width 22"
Height 6"
Overall Size 25-1/4'' x 22'' x 6''
Bowl Length 18-1/2"
Bowl Width 14-7/8"
Bowl Depth 2-11/16"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included No
ADA Compliant No
Features • Countertop Installation or Vanity Installation
Number of Bowls 1