Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2956-1-0 "Persuade" Vanity Top

Item: K2956-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $195.10

Price: $151.59 (Pricing is for White)

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 25-1/4 x 22 x 6
Height 6"
Length 25-1/4"
Width 22"
Depth 6"
Bowl Length 18-13/16"
Bowl Width 13-7/8"
Bowl Depth 2-1/2"
Number of Bowls 1
Faucet Hole Configuration Single-Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow Yes
Overflow Location Back
Material Vitreous China
Features Countertop Installation or Vanity Installation