Kohler K2955-4-0 "Traverse" Vanity Top Bathroom Sink
| Item: | K2955-4-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $742.27 (Pricing is for White)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 30-1/2" |
| Width | 21-5/8" |
| Bowl Length | 15-1/4" |
| Bowl Width | 12" |
| Bowl Depth | 3" |
| Construction | Fireclay |
| Features | • Countertop Installation, With Overflow |
| Product Specifications |
| Installation Guide |
| Warranty |


