X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2845-8-58 "Tresham" Pedestal Bathroom Sink

Item: K2845-8-58
Finish: Thunder Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $1,379.10

Price: $1,106.04 (Pricing is for Thunder Grey)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 30"
Width 19-1/2"
Depth 34-5/8"
Height 34-5/8"
Overall Size 30 x 19-1/2 x 34-5/8
Bowl Length 16-3/4"
Bowl Width 12-1/2"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Number of Bowls 1