Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2844-8-0
Kohler K2844-8-0 "Tresham" Pedestal Bathroom Sink
| Item: | K2844-8-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $364.14 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 19-1/2" |
| Width | 24" |
| Height | 34-5/8" |
| Bowl Length | 12-1/2" |
| Bowl Width | 14-1/4" |
| Bowl Depth | 3-1/4" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Pedestal Base Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


