X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2844-8-58 "Tresham" Pedestal Bathroom Sink

Item: K2844-8-58
Finish: Thunder Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $740.05

Price: $593.52 (Pricing is for Thunder Grey)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 24"
Width 19-1/2"
Depth 34-5/8"
Height 34-5/8"
Overall Size 24 x 19-1/2 x 34-5/8
Bowl Length 14-1/4"
Bowl Width 12-1/2"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Number of Bowls 1