X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2822-8W-FE "Iron Works" Wall Hung Bathroom Sink

Item: K2822-8W-FE
Finish: Frost
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24"
Width 23"
Depth 7-7/16"
Height 7-7/16"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Handle Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron/Exterior Painted White
Sink Construction Cast Irons / Enamels
Pedestal Base Included No
ADA Compliant Yes
Features White Exterior
Includes Accessory Pack
Number of Bowls 1