Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2822-4A-FE "Iron Works" Wall Hung Bathroom Sink

Item: K2822-4A-FE
Finish: Frost
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Length 24"
Width 23"
Depth 7-7/16"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Handle Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron/Exterior Painted Almond
Installation Hardware Included Yes
Pedestal Base Included No
ADA Compliant Yes
Features Almond Exterior
Number of Bowls 1