Kohler K2822-1A-FF "Iron Works" Wall Hung Bathroom Sink

Item: K2822-1A-FF
Finish: Sea Salt
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $860.62 (Pricing is for Sea Salt)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 24"
Width 23"
Depth 7-7/16"
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron/Exterior Painted Almond
Installation Hardware Included No
Features • Almond Exterior