Kohler K2758-4-0 "Tresham" Pedestal Basin
| Item: | K2758-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $545.76 (Pricing is for White)
Details and Dimensions
| Height | 7-5/16" |
| Width | 30" |
| Length | 19-1/2" |
| Construction | Vitreous China |
| Features | • Basin Only |
| Bowl Depth | 3-1/4" |
| Bowl Length | 16-3/4" |
| Bowl Width | 12-1/2" |
| Sink Installation Type | Pedestal |
| Drain Included | No |
| Drain Location | Center Rear |
| Faucet Centers | 4'' Center |
| Faucet Hole Configuration | 4'' Minispread |
| Faucet Hole Diameter | 1-1/4" |
| Faucet Included | No |
| Includes Metal Pop-Up Drain | No |
| Overflow | Yes |
| Overflow Location | Front |
| Product Specifications |
| Warranty |


