X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2758-4-58 "Tresham" Pedestal Basin

Item: K2758-4-58
Finish: Thunder Grey
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-5/16"
Width 30"
Length 19-1/2"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration 4'' Centerset
Bowl Depth 3-1/4"
Bowl Length 16-3/4"
Bowl Width 12-1/2"
Sink Installation Type Pedestal
Drain Included No
Drain Location Center Rear
Faucet Centers 4'' Center
Faucet Hole Diameter 1-1/4"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front