X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2757-8-58 "Tresham" Pedestal Basin

Item: K2757-8-58
Finish: Thunder Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $385.05

Price: $308.81 (Pricing is for Thunder Grey)



Details and Dimensions

Height 7-5/16"
Width 24"
Length 19-1/2"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration 8'' Widespread
Bowl Depth 3-1/4"
Bowl Length 14-1/4"
Bowl Width 12-1/2"
Sink Installation Type Pedestal
Drain Included No
Drain Location Center Rear
Faucet Centers 8'' Center
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front