X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2757-4-0 "Tresham" Pedestal Basin

Item: K2757-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $257.55

Price: $200.12 (Pricing is for White)



Details and Dimensions

Height 7-5/16"
Width 24"
Length 19-1/2"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration 4'' Centerset
Bowl Depth 3-1/4"
Bowl Length 14-1/4"
Bowl Width 12-1/2"
Sink Installation Type Pedestal
Drain Included No
Drain Location Center Rear
Faucet Centers 4'' Center
Faucet Hole Diameter 1-1/4"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front