X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2757-1-0 "Tresham" Pedestal Basin

Item: K2757-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $257.55

Price: $200.12 (Pricing is for White)



Details and Dimensions

Height 7-5/16"
Width 24"
Length 19-1/2"
Construction Vitreous China
Features Basin Only
Faucet Hole Configuration Single-Hole
Bowl Depth 3-1/4"
Bowl Length 14-1/4"
Bowl Width 12-1/2"
Sink Installation Type Pedestal
Drain Included No
Drain Location Center Rear
Faucet Hole Diameter 1-3/8"
Faucet Included No
Includes Metal Pop-Up Drain No
Overflow Yes
Overflow Location Front