X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2684-F69 "Tresham" Bathroom Furniture

Item: K2684-F69
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 72"
Width 19-1/4"
Depth 14"
Material Ash solids and veneers
Features Tall Storage Case With Self-close adjustable door