X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2608-SU-NA "Bachata" Undermount Bathroom Sink

Item: K2608-SU-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $129.55

Price: $107.14



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 16-11/16"
Width 19-7/8"
Height 5-3/4"
Overall Size 19-7/8 x 16-11/16 x 5-3/4
Bowl Length 14"
Bowl Width 17-1/8"
Bowl Depth 5-3/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Construction Stainless Steel
Installation Hardware Included Yes
Features Luster Finish
Includes Basin Clamp
Gauge 20
Includes Metal Pop-Up Drain No
Number of Bowls 1