X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2607-F69 "Tresham" Bathroom Furniture

Item: K2607-F69
Finish: Wood
Online Availability: Available for immediate shipment

List Price: $487.05

Price: $414.48



Details and Dimensions

Height 29-3/4"
Length 12-1/8"
Width 18-11/16"
Vanity Top Included Yes
Number of Drawers 1
Material Ash Solids and Veneers With MarbleTop
Features Vanity Bridge