Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2604-F69 "Tresham" Vanity Base

Item: K2604-F69
Finish: Woodland
Online Availability: Available for immediate shipment

List Price: $649.25

Price: $552.51

Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 23-3/4 x 18-1/4 x 32-1/2
Height 32-1/2"
Length 18-1/4"
Width 23-3/4"
Sink Included No
Vanity Top Included No
Number of Doors 1
Material Ash Solids and Veneers
Features Self-Close Adjustable Door
Includes Decorative Cabinet Hardware
To Be Used With K2979 Tresham Sink (Sold Separately)