Kohler K2390-0 "Inscribe" Vessel Style Bathroom Sink
| Item: | K2390-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $334.64 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Vessel Style |
| Length | 20-1/4" |
| Width | 16-1/2" |
| Height | 6-1/2" |
| Overall Size | 20-1/4'' x 16-1/2'' x 6-1/2'' |
| Bowl Length | 18-3/4" |
| Bowl Width | 14-3/4" |
| Bowl Depth | 4-9/16" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Number of Bowls | 1 |
| Warranty |


