Kohler K2359-4-0 "Archer" Pedestal Bathroom Sink

Item: K2359-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $244.87 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20-1/2"
Width 24"
Height 35-1/4"
Overall Size 24
Bowl Length 11-15/16"
Bowl Width 16-1/4"
Bowl Depth 4"
Faucet Hole Diameter 1-1/4''
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes