Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2359-4-K4
Kohler K2359-4-K4 "Archer" Pedestal Bathroom Sink
| Item: | K2359-4-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $328.54 (Pricing is for Cashmere)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 20-1/2" |
| Width | 24" |
| Height | 35-1/4" |
| Overall Size | 24 |
| Bowl Length | 11-15/16" |
| Bowl Width | 16-1/4" |
| Bowl Depth | 4" |
| Faucet Hole Diameter | 1-1/4'' |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Warranty |


