Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Kohler
>
K2353-4-96
Kohler K2353-4-96 "Yin Yang" Vessel Style Bathroom Sink
| Item: | K2353-4-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $256.96 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' Centers |
| Length | 21-5/16" |
| Width | 18-1/16" |
| Height | 4-1/8" |
| Overall Size | 21-5/16'' x 18-1/16'' x 4-1/8'' |
| Bowl Length | 19-11/16" |
| Bowl Width | 12-7/16" |
| Bowl Depth | 2-1/8" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Forte Faucet |
| ADA Compliant | Yes |
| Number of Bowls | 1 |
| Warranty |


