Kohler K2345-1-G9 "Memoirs Stately" Pedestal Basin
| Item: | K2345-1-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $269.95 (Pricing is for Sandbar)
Details and Dimensions
| Height | 8-5/8" |
| Width | 24-1/2" |
| Length | 20-1/2" |
| Construction | Fireclay |
| Features | • With Overflow, Sink Basin Only |
| Number of Faucet Holes | 1 Hole |
| Bowl Depth | 5" |
| Bowl Length | 11-5/8" |
| Bowl Width | 15-1/2" |
| Warranty |


