Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2345-1-7 "Memoirs Stately" Pedestal Basin

Item: K2345-1-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-5/8"
Width 24-1/2"
Length 20-1/2"
Construction Fireclay
Features With Overflow, Sink Basin Only
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Bowl Depth 5"
Bowl Length 11-5/8"
Bowl Width 15-1/2"