Kohler K2344-1-7 "Memoirs Stately" Pedestal Bathroom Sink
| Item: | K2344-1-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $536.62 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single Hole |
| Length | 24-1/2" |
| Width | 20-1/2" |
| Height | 34-3/4" |
| Bowl Length | 11-5/16" |
| Bowl Width | 15-1/2" |
| Bowl Depth | 5" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Warranty |


