X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2344-1-96 "Memoirs Stately" Pedestal Bathroom Sink

Item: K2344-1-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $676.05

Price: $526.49 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 24-1/2"
Width 20-1/2"
Depth 34-3/4"
Height 34-3/4"
Overall Size 24-1/2 x 20-1/2 x 34-3/4
Bowl Length 15-1/2"
Bowl Width 11-5/8"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Number of Bowls 1