Kohler K2338-1-96 "Bancroft" Pedestal Bathroom Sink
| Item: | K2338-1-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $418.76 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single Hole |
| Length | 21" |
| Width | 24" |
| Height | 35-1/4" |
| Overall Size | 24'' x 21'' x 35-1/4'' |
| Bowl Length | 13-15/16" |
| Bowl Width | 17-1/8" |
| Bowl Depth | 5" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Viterous China |
| Pedestal Base Included | Yes |
| Warranty |


