X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2241-4-0 "Memoirs" Self Rimming Bathroom Sink

Item: K2241-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $235.95

Price: $183.33 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 22-3/4"
Width 18"
Depth 8-3/4"
Height 8-3/4"
Overall Size 22-3/4 x 18 x 8-3/4
Bowl Length 17"
Bowl Width 10"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1