X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2196-1K-0 "Pennington" Self Rimming Bathroom Sink

Item: K2196-1K-0
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 20-1/4"
Width 17-1/2"
Depth 8-1/2"
Overall Size 20-1/4 x 17-1/2 x 8-1/2
Bowl Length 16"
Bowl Width 11"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
ADA Compliant Yes
Includes Right Side Soap Dispenser
Number of Bowls 1