Kohler K2054-NR-96 "Soho" Wall Hung Bathroom Sink
| Item: | K2054-NR-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $288.93 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Centers | 4" |
| Length | 20" |
| Width | 18" |
| Bowl Length | 18" |
| Bowl Width | 13" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Location | Center Rear |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Includes | Right Side Soap Dispenser |
| Warranty |


