Kohler K2053-R-0 "Soho" Wall Hung Bathroom Sink
| Item: | K2053-R-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $213.31 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 18" |
| Width | 20" |
| Height | 7" |
| Bowl Length | 13" |
| Bowl Width | 18" |
| Bowl Depth | 4-7/8" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Features | • Wall-Mount and Drilled for Concealed Arm Carrier, Right Side Soap Dispenser, Soap Dispenser Hole Diameter: 1-1/4'' |
| Includes Metal Pop-Up Drain | No |
| Product Specifications |
| Installation Guide |
| Warranty |


