X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2053-R-7 "Soho" Wall Hung Bathroom Sink

Item: K2053-R-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 20"
Width 18"
Depth 7"
Height 7"
Overall Size 20 x 18 x 7
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features "Wall-Mount and Drilled for Concealed Arm Carrier, Right Side Soap Dispenser, Soap Dispenser Hole Diameter: 1-1/4''"
Includes Metal Pop-Up Drain No
Number of Bowls 1