Kohler K2053-NR-7 "Soho" Wall Hung Bathroom Sink
| Item: | K2053-NR-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $327.22 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Centers | 8" |
| Length | 20" |
| Width | 18" |
| Bowl Length | 18" |
| Bowl Width | 13" |
| Bowl Depth | 4-7/8" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Includes | Right Side Soap Dispenser |
| Warranty |


