Kohler K2028-1R-0 "Pinoir" Pedestal Basin
| Item: | K2028-1R-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $205.83 (Pricing is for White)
Details and Dimensions
| Height | 7-1/2" |
| Width | 18" |
| Length | 22" |
| Construction | Vitreous China |
| Number of Faucet Holes | 1 Hole |
| Additional Information | Single Hole Right Side |
| Warranty |


